32CTB64
Description
32CTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB64
BDI # 618554
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
40.76
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.912
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
568997
Pitch Diameter - Millimeter:
1035.3
Mounting Method:
Bushed
PHS 32B-1TB64
Description
PHS 32B-1TB64 SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1TB64
BDI # 1287281
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
40.76
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.912
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1035.3
Mounting Method:
Bushed