Page 1 of 5

Next

Compare
2062B9

COMPARE

2062B9

Description
2062B9 ROLLER CHAIN SPROCKET ; 3.344" HUB DIA X 2.281" BORE X 0.459" WD

MARTIN SPROCKET & GR

Part # 2062B9

BDI # 617539

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 4.386
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.02
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35890
Pitch Diameter - Millimeter: 111.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2062B9H

COMPARE

2062B9H

Description
2062B9H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2062B9

BDI # 17158967

Features

Chain Pitch - Inch: 1.5
Chain Size: 2062
Pitch Diameter - Inch: 4.386
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.02
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 573087
Pitch Diameter - Millimeter: 111.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1B30

COMPARE

PHS 083-1B30

Description
PHS 083-1B30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1B30

BDI # 1285061

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.783

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.02
Pitch Diameter - Millimeter: 121.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A30

COMPARE

PHS 083-1A30

Description
PHS 083-1A30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A30

BDI # 1284957

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.783

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.02
Pitch Diameter - Millimeter: 121.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120BB9 M20 SPROCKET SET

COMPARE

120BB9 M20 SPROCKET SET

Description
120BB9-M20 SPROCKET SET

TIMKEN LOVEJOY

Part # 120BB9-M20 SPROCKET SET

BDI # 22131360

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.02
Length Thru Bore - Millimeter: 25.4
Other Features: RunRight

Price Inventory : Available to order
Loading Price
QTY