Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Other Features:
Simplex Type
Global Part Number GPN:
571048
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
PHS 24B-1BH9
Description
PHS 24B-1BH9 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1BH9
BDI # 1286925
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
120B9
Description
120B9 ROLLER CHAIN SPROCKET ; 1-1/2" P 9T 1-3/8" MIN PLAIN BORE
Part # 120B9
BDI # 615110
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Global Part Number GPN:
35984
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
120B9H
Description
120B9H SPROCKET ; NO.120 CHAIN 1-1/2" PIT 9T B-STYLE W/HT
Part # 120B9HT
BDI # 914057
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore