Page 1 of 2

Next

Compare
KM 20

COMPARE

KM 20

Description
KM 20 BEARING LOCKNUT

TIMKEN

Part # KM20

BDI # 1362318

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 90X130

COMPARE

SLD 2600 MM 90X130

Description
SLD 2600 MM 90X130 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-90X130

BDI # 598878

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 90
Length - Millimeter: 78
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 3-7/16

COMPARE

SLD 1500 IN 3-7/16

Description
SLD 1500 IN 3-7/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-3-7/16

BDI # 599041

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 87.325
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 3-3/8

COMPARE

SLD 2600 IN 3-3/8

Description
SLD 2600 IN 3-3/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-3-3/8

BDI # 598919

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 85.725
Length - Millimeter: 78
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 3-1/2

COMPARE

SLD 2600 IN 3-1/2

Description
SLD 2600 IN 3-1/2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-3-1/2

BDI # 598921

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.118

Outside Diameter - Millimeter: 130
Bore - Millimeter: 88.9
Length - Millimeter: 78
Other Features: 12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY