Page 1 of 12

Next

Compare
KMTA 20

COMPARE

KMTA 20

Description
KMTA 20 BEARING LOCKNUT

SKF

Part # KMTA 20

BDI # 1269202

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
PHE FRC130FTB

COMPARE

PHE FRC130FTB

Description
PHE FRC130FTB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC130FTB

BDI # 1281458

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.118

Length Thru Bore - Millimeter: 26.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC130HTB

COMPARE

PHE FRC130HTB

Description
PHE FRC130HTB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC130HTB

BDI # 1281459

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.118

Length Thru Bore - Millimeter: 26.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE FRC130RSB

COMPARE

PHE FRC130RSB

Description
PHE FRC130RSB COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE FRC130RSB

BDI # 1281460

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.118

Length Thru Bore - Millimeter: 47.5
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
KMFE 20

COMPARE

KMFE 20

Description
KMFE 20 BRG LOCKNUT

SKF

Part # KMFE 20

BDI # 1261801

Features

Thread Size: M100 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Other Features: M8 Grub Screw

Nominal Thickness - Inch: 0.827
Nominal Thickness - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY