Page 1 of 9

Next

Compare
4-B-48-SD

COMPARE

4-B-48-SD

Description
4-B-48-SD V-BELT SHEAVE ; QD BUSHED 101758255

TIMKEN

Part # 4-B-48-SD

BDI # 24307797

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.15
Outside Diameter - Millimeter: 130.81
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Solid Style | QD Bushing
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SD
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
C226 40MM 12X3.3MM KW

COMPARE

C226 40MM 12X3.3MM KW

Description
C226 40MM 12X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-40MMH7-12X3.3MMKW

BDI # 595703

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 105
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 1-1/4 1/4X1/8 KW

COMPARE

C226 1-1/4 1/4X1/8 KW

Description
C226 1-1/4 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-1/4-1/4X1/8KW

BDI # 593778

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 1-1/8 1/4X1/8 KW

COMPARE

C226 1-1/8 1/4X1/8 KW

Description
C226 1-1/8 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-1/8-1/4X1/8KW

BDI # 593777

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C226 1-3/8 5/16X5/32 KW

COMPARE

C226 1-3/8 5/16X5/32 KW

Description
C226 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C226-HUB-1-3/8-5/16X5/32KW

BDI # 593779

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.15

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 104.648
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY