PHP 52-8M-30TB
Description
PHP 52-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 52-8M-30TB
BDI # 1289613
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
141
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Bushed
PHP 52-8M-50TB
Description
PHP 52-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 52-8M-50TB
BDI # 1289643
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Bushed
PHP 52-8M-30RSB
Description
PHP 52-8M-30RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 52-8M-30RSB
BDI # 1289964
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Rough Bore
PHP 52-8M-85RSB
Description
PHP 52-8M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 52-8M-85RSB
BDI # 1290034
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Rough Bore
PHP 52-8M-20RSB
Description
PHP 52-8M-20RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 52-8M-20RSB
BDI # 1289928
Features
Pitch Diameter - Inch:
5.213
Flange Outside Diameter - Millimeter:
140
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
132.42
Mounting Method:
Rough Bore