Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Outside Diameter - Millimeter:
133
Inside Diameter - Millimeter:
95
PHE F50FTBFLG
Description
PHE F50FTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F50FTBFLG
BDI # 1281756
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
79
Hub Diameter - Inch:
3.11
Coupling Type:
Elastomeric Coupling
Torque:
66Nm
PHE F50HTBFLG
Description
PHE F50HTBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F50HTBFLG
BDI # 1281757
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
79
Hub Diameter - Inch:
3.11
Coupling Type:
Elastomeric Coupling
Torque:
66Nm
PHE F50RSBFLG
Description
PHE F50RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F50RSBFLG
BDI # 1281758
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
5.236
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
79
Hub Diameter - Inch:
3.11
Coupling Type:
Elastomeric Coupling
Torque:
66Nm
PHE F50NRTYRE
Description
PHE F50NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F50NRTYRE
BDI # 1281759
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
5.236
Outside Diameter - Millimeter:
133
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
66Nm