Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
11SCH 2-7/8 3/4 KW
Description
11SCH 2-7/8 3/4 KW SPACER HUB ; COUPLING
Part # 11SCH-SPCR HUB-2-7/8-3/4X3/8KW
BDI # 594506
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
GD200
Description
GD200 RIGID COMPRESSION COUPLING ; 2IN ID X 5.25IN OD X 8IN L
Part # GD200
BDI # 751793
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Material:
Cast Steel
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
203.2
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
11SCH 1-7/8 1/2 KW
Description
11SCH 1-7/8 1/2 KW SPACER HUB ; COUPLING
Part # 11SCH-SPCR HUB-1-7/8-1/2X1/4KW
BDI # 594503
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11SCH 2-3/8 5/8 KW
Description
11SCH 2-3/8 5/8 KW SPACER HUB ; COUPLING
Part # 11SCH-SPCR HUB-2-3/8-5/8X5/16KW
BDI # 594505
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs