CJ 65 SPIDER 95A RED
Description
CJ 65 SPIDER 95A RED CPLG ELEMENT ; 5.31" OD URETHANE
Part # CJ65-SPIDER-95A RED URE
BDI # 596554
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
5.31
Outside Diameter - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
8320In-Lbs
LH500 HUB 1 1/4X1/8KW
Description
LH500 HUB 1 1/4X1/8KW ; HYDRAULIC CJ JAW COUPLING
Part # LH500-HUB-1"-1/4X1/8KW
BDI # 23204416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 2-1/4 1/2X1/4KW
Description
LH500 HUB 2-1/4 1/2X1/4KW ; HYDRAULIC CJ JAW COUPLING
Part # LH500-HUB-2-1/4-1/2X1/4KW
BDI # 23204438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 1-7/8 1/2X1/4KW
Description
LH500 HUB 1-7/8 1/2X1/4KW ; HYDRAULIC CJ JAW COUPLING
Part # LH500-HUB-1-7/8-1/2X1/4KW
BDI # 23204770
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling
LH500 HUB 1-3/4 7/16X7/32KW
Description
LH500 HUB 1-3/4 7/16X7/32KW ; HYDRAULIC CJ JAW COUPLING
Part # LH500-HUB-1-3/4-7/16X7/32KW
BDI # 23204772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.31
Length Thru Bore - Millimeter:
44.323
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
115.062
Coupling Type:
Jaw Coupling