PHP 34H300RSB
Description
PHP 34H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 34H300RSB
BDI # 1289414
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore