Features
Component:
Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81
E5 TM ELEMENT OMEGA 7300020TM
Description
E5 TM ELEMENT OMEGA 7300020TM ; NON-RETURNABLE
Part # 10313552
BDI # 24119851
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
RAPTOR ES5 FULL SPACER ELEMENT
Description
RAPTOR ES5 FULL SPCR ELEM USE #27880010 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017067
BDI # 20494211
Features
Component:
Spacer Element
Width - Millimeter:
96.774
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
Width - Inch:
3.81
RAPTOR ES5 HALF SPACER ELEMENT
Description
RAPTOR ES5 HALF SPACER ELEMENT ; NON RETURNABLE
Part # 017185
BDI # 20494357
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | 2.14" Minimum Distance Between Shaft Ends | Half Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR ES5 ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES5 ARMORED FULL SPACER ELEMENT ; NON RETURNABLE
Part # 017159
BDI # 20494307
Features
Component:
Spacer Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.38
Outside Diameter - Millimeter:
136.652
Other Features:
Components May or May Not Intermix Among Brands | Split | 3.5" Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs