Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35833
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
2052B12H
Description
2052B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B12
BDI # 17159035
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572599
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 30HSB 1-5/8IN
Description
RAPTOR 30HSB 1-5/8IN COUPLING HUB ; 1-5/8" BORE SIZE 30 ELASTOMERIC
Part # 015577
BDI # 20492289
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs