Page 1 of 3

Next

Compare
8S 45MM 14X3.8MM KW

COMPARE

8S 45MM 14X3.8MM KW

Description
8S 45MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-45MMH7-14X3.8MMKW

BDI # 595258

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 32MM 10X3.3MM KW

COMPARE

8S 32MM 10X3.3MM KW

Description
8S 32MM 10X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-32MMH7-10X3.3MMKW

BDI # 595255

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 48MM 14X3.8MM KW

COMPARE

8S 48MM 14X3.8MM KW

Description
8S 48MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-48MMH7-14X3.8MMKW

BDI # 595259

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 24MM 8X3.3MM KW

COMPARE

8S 24MM 8X3.3MM KW

Description
8S 24MM 8X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-24MMH7-8X3.3MMKW

BDI # 596005

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 28MM 8X3.3MM KW

COMPARE

8S 28MM 8X3.3MM KW

Description
8S 28MM 8X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-28MMH7-8X3.3MMKW

BDI # 595253

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY