Page 1 of 8

Next

Compare
2042B16

COMPARE

2042B16

Description
2042B16 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2042B16

BDI # 617400

Features

Chain Pitch - Inch: 1
Chain Size: 2042
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35798
Pitch Diameter - Millimeter: 130.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2080A16H

COMPARE

2080A16H

Description
2080A16H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2080A16

BDI # 17158968

Features

Chain Pitch - Inch: 2
Chain Size: 2080
Pitch Diameter - Inch: 5.226
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572662
Pitch Diameter - Millimeter: 132.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 1-7/8 STD

COMPARE

AJ30-A 1-7/8 STD

Description
AJ30-A 1-7/8 STD FF COUPLING HUB

TB WOODS

Part # AJ30A178

BDI # 996023

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 2-1/8

COMPARE

AJ30-A 2-1/8

Description
AJ30-A 2-1/8 FF COUPLING HUB

TB WOODS

Part # AJ30A218

BDI # 990436

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
AJ30QDA

COMPARE

AJ30QDA

Description
AJ30QDA COUPLING HUB ; 3.3" HUB DIA DISC SHAFT

TB WOODS

Part # AJ30QDA

BDI # 985294

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 45.974
Other Features: Components may or may not inter-mix among brands - QD Bushing | Bushing Bore 2 has No Keyway
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY