D60Q22H
Description
D60Q22H ROLLER CHAIN SPROCKET ; BUSHED 60-2 CHAIN 22T B-HUB ONE SIDE
Part # D60Q22H
BDI # 607986
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571261
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
60BTB22
Description
60BTB22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR 2012 BUSHING
Part # 60BTB22
BDI # 623417
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32186
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
60H22H
Description
60H22H ROLLER CHAIN SPROCKET ; 3/4" P 22T HT BORE FOR H BUSHING
Part # 60H22H
BDI # 623550
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571716
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed
DS60Q22H
Description
DS60Q22H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q22H
BDI # 607087
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571876
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed