PHE 1050TGVCOVER
Description
PHE 1050TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1050TGVCOVER
BDI # 1281902
Features
Component:
Vertical Split Cover
Width - Millimeter:
120
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.827
Outside Diameter - Millimeter:
148
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
4.724
SLD 350 MM 130X148
Description
SLD 350 MM 130X148 SHAFT LOCKING DEVICE
Part # SLD-350-MM-130X148
BDI # 599471
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Outside Diameter - Millimeter:
148
Bore - Millimeter:
130
Length - Millimeter:
28
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
1.102
PL130X148E
Description
PL130X148E POWER LOCK ; KEYLESS LOCKING DEVICE
Part # PL130X148E
BDI # 25197839
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Outside Diameter - Millimeter:
148
Bore - Millimeter:
130
Length - Millimeter:
27.991
Other Features:
Power-Lock
Length - Inch:
1.102