PHS 05B-1A57
Description
PHS 05B-1A57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A57
BDI # 1284463
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.85
Pitch Diameter - Millimeter:
145.22
Mounting Method:
Rough Bore
PHS 05B-1B57
Description
PHS 05B-1B57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B57
BDI # 1284529
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.717
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.85
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
145.22
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.85
Outside Diameter - Millimeter:
148.59
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14081
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
P1
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.85
Outside Diameter - Millimeter:
148.59
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type 10
Global Part Number GPN:
14079
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
P1
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.85
Outside Diameter - Millimeter:
148.59
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 5
Global Part Number GPN:
14082
Mounting Method:
Bushed
Belt Series:
A
Bushing Size:
P1
Number of Grooves:
2