Features
Thread Size:
M115 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
LF16 FLANGE HUB 25MM 8X3.3MM KW
Description
LF16 FLANGE HUB 25MM 8X3.3MM KW ; POR
Part # 68514446803
BDI # 19073569
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs
LF16 FLANGE HUB 30MM 8X3.3MM KW
Description
LF16 FLANGE HUB 30MM 8X3.3MM KW ; POR
Part # 68514446806
BDI # 19073571
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs