Page 1 of 7

Next

Compare
40RT HUB RSB SS WRAPFLEX 3301253

COMPARE

40RT HUB RSB SS WRAPFLEX 3301253

Description
40RT HUB RSB SS WRAPFLEX 3301253 ; COUPLING HUB

REXNORD

Part # 4500076

BDI # 18483845

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2060B23H

COMPARE

2060B23H

Description
2060B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2060B23

BDI # 17159076

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.56
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.91
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572422
Pitch Diameter - Millimeter: 141.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060P23

COMPARE

2060P23

Description
2060P23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

BROWNING

Part # 1173491

BDI # 332494

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.56
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.91
Other Features: Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Split Taper Bushing
Global Part Number GPN: 9957
Pitch Diameter - Millimeter: 141.224
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
2060A23H

COMPARE

2060A23H

Description
2060A23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2060A23

BDI # 17159058

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 5.56
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.91
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572729
Pitch Diameter - Millimeter: 141.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40R HSB 3.375 WRAPFLEX 3100446

COMPARE

40R HSB 3.375 WRAPFLEX 3100446

Description
40R HSB 3.375 WRAPFLEX 3100446 ; 7/8"X7/16"KW 2SS CPLG HUB

REXNORD

Part # 4500071

BDI # 18483844

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.91

Length Thru Bore - Millimeter: 150.114
Hub Diameter - Millimeter: 130.048
Hub Diameter - Inch: 5.12
Coupling Type: Elastomeric Coupling
Torque: 9100In-Lbs

Price Inventory : Available to order
Loading Price
QTY