QF100X2-15/16
Description
QF100X2-15/16 COUPLING HUB ; STANDARD STEEL HUB
Part # QF100X2-15/16
BDI # 754891
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
GF50CS-PBH
Description
GF50CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF50CS-PBH
BDI # 24658074
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
316 Stainless Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
2050B28H
Description
2050B28H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B28
BDI # 17158909
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573047
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore
2050A28H
Description
2050A28H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2050A28
BDI # 17158891
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
5.617
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573001
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Rough Bore