Features
Thread Size:
5.106-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Threads per Inch:
12
Nominal Thickness - Inch:
0.885
Nominal Thickness - Millimeter:
22.479
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
62.713
Other Features:
Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter:
155.575
Hub Diameter - Inch:
6.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
62.713
Other Features:
Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter:
155.575
Hub Diameter - Inch:
6.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.938
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Hub Diameter - Inch:
6.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.938
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Hub Diameter - Inch:
6.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs