Page 1 of 2

Next

Compare
PHS 06B-1A50

COMPARE

PHS 06B-1A50

Description
PHS 06B-1A50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1A50

BDI # 1284586

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B50

COMPARE

PHS 06B-1B50

Description
PHS 06B-1B50 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1B50

BDI # 1284687

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.972
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.13
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
AN 24

COMPARE

AN 24

Description
AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS

TIMKEN

Part # AN 24

BDI # 1353819

Features

Thread Size: 4.716-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702
Threads per Inch: 12

Nominal Thickness - Inch: 0.823
Nominal Thickness - Millimeter: 20.904

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1BH50

COMPARE

PHS 06B-1BH50

Description
PHS 06B-1BH50 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1BH50

BDI # 1284688

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.972
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.13
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N 026

COMPARE

N 026

Description
N 026 BRG LOCKNUT

TIMKEN

Part # N 026

BDI # 1367070

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.702
Threads per Inch: 12

Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : Available to order
Loading Price
QTY