Page 1 of 14

Next

Compare
3-5V-630-Q

COMPARE

3-5V-630-Q

Description
3-5V-630-Q V-BELT SHEAVE ; QD BUSHED 101757763

TIMKEN

Part # 3-5V-630-Q

BDI # 24306831

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.3
Outside Diameter - Millimeter: 160.02
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Solid Style | Split Taper Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: Q1
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
CJ75A 1-3/4 3/8X3/16KW

COMPARE

CJ75A 1-3/4 3/8X3/16KW

Description
CJ75A 1-3/4 3/8X3/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-1-3/4-3/8X3/16KW

BDI # 21535956

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 75/90B HUB CI RSB

COMPARE

CJ 75/90B HUB CI RSB

Description
CJ 75/90B HUB CI RSB HUB ; 75A, 75/90B CURVE JAW

TIMKEN LOVEJOY

Part # CJ75/90B-HUB-CI-RSB

BDI # 596542

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling
Torque: 11320In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 75A CI 60MM KW

COMPARE

CJ 75A CI 60MM KW

Description
CJ 75A CI 60MM KW COUPLING HUB ; CURVED JAW TYPE SIZE 75 60MM ID

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-60MMH7-18X4.4MMKW

BDI # 596772

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 75A CI 2-1/8 1/2X1/4 KW

COMPARE

CJ 75A CI 2-1/8 1/2X1/4 KW

Description
CJ 75A CI 2-1/8 1/2X1/4 KW HUB ; 75A, 75/90B CURVE JAW

TIMKEN LOVEJOY

Part # CJ75A-HUB-CI-2-1/8-1/2X1/4KW

BDI # 596791

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.3

Length Thru Bore - Millimeter: 85.09
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 134.874
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY