KM 26

COMPARE

KM 26

Description
KM 26 BEARING LOCKNUT

TIMKEN

Part # KM26

BDI # 1362323

Features

Thread Size: M130 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Outside Diameter - Millimeter: 165
Nominal Thickness - Inch: 0.827

Nominal Thickness - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 4-1/2

COMPARE

SLD 2600 IN 4-1/2

Description
SLD 2600 IN 4-1/2 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-4-1/2

BDI # 598305

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 114.3
Length - Millimeter: 100
Other Features: 14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 120X165

COMPARE

SLD 2600 MM 120X165

Description
SLD 2600 MM 120X165 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-120X165

BDI # 598882

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 120
Length - Millimeter: 100
Other Features: 14 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY