B3814M40SF

COMPARE

B3814M40SF

Description
B38-14M-40SF ; HPT SPROCKET

BROWNING

Part # 3551785

BDI # 322972

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.007
Inch - Metric: Metric
Outside Diameter - Inch: 6.56
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B3814M115SF

COMPARE

B3814M115SF

Description
B38-14M-115SF ; HPT SPROCKET

BROWNING

Part # 3552445

BDI # 322969

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.007
Inch - Metric: Metric
Outside Diameter - Inch: 6.56
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B3814M85SF

COMPARE

B3814M85SF

Description
B38-14M-85SF ; HPT SPROCKET

BROWNING

Part # 3552213

BDI # 322976

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.007
Inch - Metric: Metric
Outside Diameter - Inch: 6.56
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B3814M55SF

COMPARE

B3814M55SF

Description
B38-14M-55SF ; HPT SPROCKET

BROWNING

Part # 3551983

BDI # 322974

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.007
Inch - Metric: Metric
Outside Diameter - Inch: 6.56
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY