Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
44
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
118
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
22.352
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
118
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
64
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
PHF FX30-150X168
Description
PHF FX30-150X168 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHF FX30-150X168
BDI # 24761003
Features
Component:
Keyless Screw Locking Assembly
Series:
FX30
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.614
Outside Diameter - Millimeter:
168
Bore - Millimeter:
150
Bore - Inch:
5.906
Length - Millimeter:
25.3
Length - Inch:
0.996
40M HRB METRIC HUB OMEGA 7300670M1
Description
40M HRB METRIC HUB OMEGA 7300670M1 ; NON-RETURNABLE CPLG HUB
Part # 40M HRB METRIC HUB OMEGA 7300670M1
BDI # 24121019
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.614
Length Thru Bore - Millimeter:
63
Hub Diameter - Millimeter:
146
Hub Diameter - Inch:
5.748
Coupling Type:
Elastomeric Coupling
Torque:
622Nm