Page 1 of 11

Next

Compare
14MPC-39S-68-3020

COMPARE

14MPC-39S-68-3020

Description
14MPC-39S-68-3020 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC39S68

BDI # 990529

Features

Pitch Diameter - Inch: 6.842
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 173.787
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
V245 HRB HUB VIVA 7392918

COMPARE

V245 HRB HUB VIVA 7392918

Description
V245 HRB HUB VIVA ; 7392918

REXNORD

Part # 9650338

BDI # 18146416

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.732

Length Thru Bore - Millimeter: 65
Other Features: Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter: 171
Coupling Type: Elastomeric Coupling
Torque: 938Nm

Price Inventory : Available to order
Loading Price
QTY
14MPC-39S-90-3020

COMPARE

14MPC-39S-90-3020

Description
14MPC-39S-90-3020 SYNCHRONOUS PULLEY

TB WOODS

Part # 14MPC39S90

BDI # 994625

Features

Pitch Diameter - Inch: 6.842
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 173.787
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-39S-37-3020

COMPARE

14MX-39S-37-3020

Description
14MX-39S-37-3020 SYNCH SPROCKET

DODGE

Part # 482063

BDI # 20508841

Features

Pitch Diameter - Inch: 6.842
Flange Outside Diameter - Millimeter: 190.957
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 173.787
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-39S-68

COMPARE

14MX-39S-68

Description
14MX-39S-68 SYNCHRONOUS PULLEY ; 14MM P 39GROVES

GATES

Part # 77196039

BDI # 1094943

Features

Pitch Diameter - Inch: 6.842
Flange Outside Diameter - Millimeter: 191.008
Inch - Metric: Metric
Outside Diameter - Inch: 6.732
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 173.787
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY