1040WA NR 1 HUB 1.6250 NR 0768509

COMPARE

1040WA NR 1 HUB 1.6250 NR 0768509

Description
1040WA NR 1 HUB 1.6250 NR 0768509 ; NR 0768509

FALK

Part # 4700060

BDI # 18105094

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.79

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 112.725
Coupling Type: Elastomeric Coupling
Torque: 1125In-Lbs

Price Inventory : Available to order
Loading Price
QTY
43H100-SK

COMPARE

43H100-SK

Description
43H100-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 43H100

BDI # 984680

Features

Pitch Diameter - Inch: 6.844
Flange Outside Diameter - Millimeter: 184.15
Inch - Metric: Inch
Outside Diameter - Inch: 6.79
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 173.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
43H100SK

COMPARE

43H100SK

Description
43H100SK GEARBELT PULLEY ; NON-RETURNABLE

BROWNING

Part # 3513785

BDI # 325408

Features

Pitch Diameter - Inch: 6.844
Flange Outside Diameter - Millimeter: 180.975
Inch - Metric: Inch
Outside Diameter - Inch: 6.79
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 173.838
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
1040WA NR 1 HUB RSB NR 0351268

COMPARE

1040WA NR 1 HUB RSB NR 0351268

Description
1040WA NR 1 HUB RSB ; NR 0351268

FALK

Part # 4700028

BDI # 18105093

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.79

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 112.725
Coupling Type: Elastomeric Coupling
Torque: 1125In-Lbs

Price Inventory : Available to order
Loading Price
QTY