1040WA NR 1 HUB 1.6250 NR 0768509
Description
1040WA NR 1 HUB 1.6250 NR 0768509 ; NR 0768509
Part # 4700060
BDI # 18105094
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.79
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
112.725
Coupling Type:
Elastomeric Coupling
Torque:
1125In-Lbs
Features
Pitch Diameter - Inch:
6.844
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
6.79
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
173.838
Mounting Method:
Bushed
1040WA NR 1 HUB RSB NR 0351268
Description
1040WA NR 1 HUB RSB ; NR 0351268
Part # 4700028
BDI # 18105093
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.79
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter:
112.725
Coupling Type:
Elastomeric Coupling
Torque:
1125In-Lbs
Features
Pitch Diameter - Inch:
6.844
Flange Outside Diameter - Millimeter:
180.975
Inch - Metric:
Inch
Outside Diameter - Inch:
6.79
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
173.838
Mounting Method:
Bushed