Page 1 of 3

Next

Compare
KMT 28

COMPARE

KMT 28

Description
KMT 28 BEARING LOCKNUT ; 175MM OD 164MM FACE DIA 32MM WD

SKF

Part # KMT 28

BDI # 1421653

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
MB 26

COMPARE

MB 26

Description
MB 26 LOCKING WASHER

SKF

Part # MB 26

BDI # 1419618

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Other Features: Face Dia 149 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
PHP 40-14M-170TB

COMPARE

PHP 40-14M-170TB

Description
PHP 40-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 40-14M-170TB

BDI # 1289789

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 191
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Face Width - Millimeter: 187

Face Width - Inch: 7.362
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
MB26

COMPARE

MB26

Description
MB26 BEARING LOCKWASHER

TIMKEN

Part # MB26

BDI # 1366677

Features

Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Inside Diameter - Millimeter: 130

Price Inventory : Available to order
Loading Price
QTY
KM 27

COMPARE

KM 27

Description
KM 27 LOCKNUT

TIMKEN

Part # KM27

BDI # 1362324

Features

Thread Size: M135 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.89
Outside Diameter - Millimeter: 175
Nominal Thickness - Inch: 0.866

Nominal Thickness - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY