Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Inside Diameter - Millimeter:
130
Features
Thread Size:
M135 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
SXCS158-6 HUB RSB
Description
SXCS158-6 HUB RSB ; NON-RETURNABLE FOR SXCS 158-6 DISC CPLG
Part # SXCS158-6-HUB-RSB
BDI # 598722
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
170.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.89
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
84.074
Coupling Type:
Disc Coupling
SXCS158-6 SPACER BSE .47
Description
SXCS158-6 SPACER BSE .47 ; NON-RETURNABLE FOR SXCS 158-6 DISC CPLG
Part # SXCS158-6-SPCR-BSE=0.47-OAL=2.45
BDI # 598713
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175.006
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Close Coupled Coupling | Axial Split Spacer | Torsionally Rigid
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs