PHP 40-14M-170RSB
Description
PHP 40-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-14M-170RSB
BDI # 1290132
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
178.25
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577507
Pitch Diameter - Millimeter:
178.25
PHP 2SPA170TB
Description
PHP 2SPA170TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPA170TB
BDI # 1282017
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Outside Diameter - Millimeter:
175.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
2
PHP 4SPA170TB
Description
PHP 4SPA170TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 4SPA170TB
BDI # 1282019
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Outside Diameter - Millimeter:
175.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
4
PHP 3SPA170TB
Description
PHP 3SPA170TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3SPA170TB
BDI # 1282018
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Outside Diameter - Millimeter:
175.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
3