140NB11H 1 1/2
Description
140NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 140NB11H 1 1/2
BDI # 615646
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Other Features:
4.25 Inch Hub Diameter | 0.924 Inch Teeth Width
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Length Thru Bore - Millimeter:
57.15
Other Features:
4.188 Inch Hub Diameter | 0.924 Inch Teeth Width
50R31 SPACER HUB C 3.724 WRAPFLEX
Description
50R31 SPACER HUB C 3.724 WRAPFLEX ; W/FASTENER
Part # 4500117
BDI # 18484401
Features
Component:
Spacer Hub
Width - Millimeter:
94.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
3.724
50R31/35 HUB C=2.393 WRAPFLEX 3700083
Description
50R31/35 HUB C=2.393 WRAPFLEX 3700083 ; W/FASTENER
Part # 4500115
BDI # 18484400
Features
Component:
Spacer Hub
Width - Millimeter:
60.782
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.393
50R31/35 SPACER HUB C-2.474 WRAPFLEX
Description
50R31/35 SPACER HUB C-2.474 WRAPFLEX ; 3700084 W/FASTENER
Part # 4500116
BDI # 24120361
Features
Component:
Spacer Hub
Width - Millimeter:
62.84
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.01
Outside Diameter - Millimeter:
178.054
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.474