PHP 45H100RSB
Description
PHP 45H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 45H100RSB
BDI # 1289227
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
PHP 45H150RSB
Description
PHP 45H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 45H150RSB
BDI # 1289293
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
184.15
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
181.91
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
187.325
Inch - Metric:
Inch
Outside Diameter - Inch:
7.108
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed