PHS 05B-1A70
Description
PHS 05B-1A70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A70
BDI # 1284467
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.02
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.181
Pitch Diameter - Millimeter:
178.31
Mounting Method:
Rough Bore
PHS 05B-1B70
Description
PHS 05B-1B70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B70
BDI # 1284532
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
7.02
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.181
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
178.31
Mounting Method:
Rough Bore