PX80 TL 2012
Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB
Part # 010604
BDI # 239712
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
7.244
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
0
Coupling Type:
Elastomeric Coupling
Torque:
3605In-Lbs
PHP 6SPZ180TB
Description
PHP 6SPZ180TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 6SPZ180TB
BDI # 1282706
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6
PHP 8SPZ180TB
Description
PHP 8SPZ180TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 8SPZ180TB
BDI # 1282707
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
3020
Number of Grooves:
8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
1
PHP 2SPZ180TB
Description
PHP 2SPZ180TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPZ180TB
BDI # 1282702
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.244
Outside Diameter - Millimeter:
184
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
2