Features
Component:
Element
Width - Millimeter:
80.975
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
1966In-Lbs
Width - Inch:
3.188
F9SK
Description
F9SK COUPLING FLANGE ASSEMBLY ; 7-3/8" OD 3-7/8" HUB 1-7/8" LTB
Part # F9SK
BDI # 608846
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.375
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter:
98.425
Coupling Type:
Elastomeric Coupling
Torque:
4349In-Lbs