Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30911
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
06BTB60
Description
06BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB60
BDI # 613255
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569424
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Simplex Type
Global Part Number GPN:
571025
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
35BTB60
Description
35BTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB60
BDI # 618897
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32035
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
7.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Duplex Type
Global Part Number GPN:
570435
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore