75G-8M-12-2012
Description
75G-8M-12-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20530368
BDI # 420640
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577287
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
75G-8M-21-2517
Description
75G-8M-21-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20530369
BDI # 420641
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577279
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.519
Flange Outside Diameter - Millimeter:
201.143
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed