Page 1 of 28

Next

Compare
QF250X3

COMPARE

QF250X3

Description
QF250X3 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF250X3

BDI # 20395906

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
KMTA 30

COMPARE

KMTA 30

Description
KMTA 30 BRG LOCKNUT

SKF

Part # KMTA 30

BDI # 1269207

Features

Thread Size: M150 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Outside Diameter - Millimeter: 190
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
B-LOC B103 5-7/16IN

COMPARE

B-LOC B103 5-7/16IN

Description
B-LOC B103 5-7/16IN KEYLESS BUSHING

FENNER DRIVES

Part # T302507

BDI # 17283502

Features

Component: Keyless Screw Locking Assembly
Series: B103
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 138.125
Length - Millimeter: 55
Other Features: 9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch: 2.165

Price Inventory : Available to order
Loading Price
QTY
GF70CS-PBH

COMPARE

GF70CS-PBH

Description
GF70CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF70CS-PBH

BDI # 24658130

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.066
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
50R HSB 3.750IN WRAPFLEX 794094

COMPARE

50R HSB 3.750IN WRAPFLEX 794094

Description
50R HSB 3.750IN WRAPFLEX 794094 ; COUPLING HUB

REXNORD

Part # 10057851

BDI # 24118787

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 189.992
Hub Diameter - Millimeter: 178.054
Hub Diameter - Inch: 7.01
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY