50R HSB 3.00 WRAPFLEX 3700197

COMPARE

50R HSB 3.00 WRAPFLEX 3700197

Description
50R HSB 3.00 WRAPFLEX 3700197 ; HUB 3/4"X3/8" KW 2SS CPLG

REXNORD

Part # 4500133

BDI # 18484391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 76.962
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 178.054
Coupling Type: Elastomeric Coupling
Torque: 22200In-Lbs

Price Inventory : Available to order
Loading Price
QTY