Page 1 of 92

Next

Compare
10S 1 3/8

COMPARE

10S 1 3/8

Description
10S 1 3/8 SLEEVE COUPLING FLANGE ; 10 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 10S 1 3/8

BDI # 614018

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
10C 2-3/8

COMPARE

10C 2-3/8

Description
10C 2-3/8 COUPLING HUB

TB WOODS

Part # 10C238

BDI # 981560

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Clamp Hub Flange | Set Screw | Integral Locking Collar and Screw
Hub Diameter - Millimeter: 127
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY
8 5V 750 SF

COMPARE

8 5V 750 SF

Description
8 5V 750 SF V-BELT SHEAVE ; 8GR 5V 7-1/2" OD BORED FOR SF BUSHING

MARTIN SPROCKET & GR

Part # 8 5V 750 SF

BDI # 624296

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 580692
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 8

Price Inventory : In stock
Loading Price
QTY
10SC48

COMPARE

10SC48

Description
10SC48 COUPLING SPACER FLANGE

DODGE

Part # 022013

BDI # 240362

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 38.989
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
10B-SK

COMPARE

10B-SK

Description
10B-SK COUPLING HUB

TB WOODS

Part # 10B

BDI # 993192

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 2-9/16 to 2-5/8 has No Keyway
Hub Diameter - Millimeter: 98.425
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Urethane 11350In-Lbs

Price Inventory : In stock
Loading Price
QTY