PHP 48H150TB
Description
PHP 48H150TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 48H150TB
BDI # 1289325
Features
Pitch Diameter - Inch:
7.651
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Inch
Outside Diameter - Inch:
7.597
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
194.34
Mounting Method:
Bushed