Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
PHP 44-14M-170RSB
Description
PHP 44-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 44-14M-170RSB
BDI # 1290133
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211
Inch - Metric:
Metric
Outside Diameter - Inch:
7.609
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Rough Bore
40B46F X 1-1/4
Description
40B46F X 1-1/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS46 1 1/4
BDI # 914733
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Finished Bore
40B46F X 1-7/16
Description
40B46F X 1-7/16 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS46 1 7/16
BDI # 914734
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Finished Bore
40B46F X 1-1/2
Description
40B46F X 1-1/2 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS46 1 1/2
BDI # 914735
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Finished Bore