B4414M85E

COMPARE

B4414M85E

Description
B44-14M-85E ; HPT SPROCKET

BROWNING

Part # 3552239

BDI # 323020

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 210.998
Inch - Metric: Metric
Outside Diameter - Inch: 7.613
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY