B4414M170E

COMPARE

B4414M170E

Description
B44-14M-170E ; HPT SPROCKET

BROWNING

Part # 3552643

BDI # 323013

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 210.998
Inch - Metric: Metric
Outside Diameter - Inch: 7.613
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B4414M115E

COMPARE

B4414M115E

Description
B44-14M-115E ; HPT SPROCKET

BROWNING

Part # 3552460

BDI # 323011

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 210.998
Inch - Metric: Metric
Outside Diameter - Inch: 7.613
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B4414M85E

COMPARE

B4414M85E

Description
B44-14M-85E ; HPT SPROCKET

BROWNING

Part # 3552239

BDI # 323020

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 210.998
Inch - Metric: Metric
Outside Diameter - Inch: 7.613
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B4414M40SF

COMPARE

B4414M40SF

Description
B4414M40SF ; HPT SPROCKET

BROWNING

Part # 3695533

BDI # 323016

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 210.998
Inch - Metric: Metric
Outside Diameter - Inch: 7.613
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B4414M55E

COMPARE

B4414M55E

Description
B44-14M-55E ; HPT SPROCKET

BROWNING

Part # 3552007

BDI # 323018

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 210.998
Inch - Metric: Metric
Outside Diameter - Inch: 7.613
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY