Page 1 of 2

Next

Compare
06B-3-64A

COMPARE

06B-3-64A

Description
06B-3-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001700

BDI # 18118202

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-2-64A

COMPARE

06B-2-64A

Description
06B-2-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001555

BDI # 18118036

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
06B-64A

COMPARE

06B-64A

Description
06B-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001758

BDI # 18118273

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
RF06B-1A64T

COMPARE

RF06B-1A64T

Description
06BA64 ; POR SPROCKET SB 18MM

TSUBAKI

Part # RF06B-1A64T

BDI # 920534

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.643
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 7.803
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
RF06B-1B64T

COMPARE

RF06B-1B64T

Description
06BB64 ; POR SPROCKET SB 19MM

TSUBAKI

Part # RF06B-1B64T

BDI # 920575

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.643
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 7.803
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY