PHE 1080TGVCOVER
Description
PHE 1080TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1080TGVCOVER
BDI # 1281905
Features
Component:
Vertical Split Cover
Width - Millimeter:
178
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
7.008
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
146.05
Length - Millimeter:
116
Other Features:
15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
4.567
Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150
Length - Millimeter:
57.988
Other Features:
18 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
2.283
Features
Thread Size:
M155 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
PHF FX10-150X200
Description
PHF FX10-150X200 KEYLESS BUSHING ; NON-RETURNABLE
Part # PHF FX10-150X200
BDI # 1290468
Features
Component:
Keyless Screw Locking Assembly
Series:
FX10
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150
Length - Millimeter:
38
Other Features:
24 Clamp Screws
Length - Inch:
1.496