Features
        
                            Thread Size:
                            
                                M155 X 3
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.874
                        
        
                            Outside Diameter - Millimeter:
                            
                                200
                        
        
                            Nominal Thickness - Inch:
                            
                                0.984
                        
        
                            Nominal Thickness - Millimeter:
                            
                                25
                        
        
SLD 2600 IN 5-15/16
        
            Description
            
            SLD 2600 IN 5-15/16 SHAFT LOCKING DEVICE
    
Part # SLD-2600-IN-5-15/16
BDI # 598934
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD2600
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                7.874
                        
        
                            Outside Diameter - Millimeter:
                            
                                200
                        
        
                            Bore - Millimeter:
                            
                                150.825
                        
        
                            Length - Millimeter:
                            
                                116
                        
        
                            Other Features:
                            
                                16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
                        
        
                            Length - Inch:
                            
                                4.567
                        
        
Features
        
                            Component:
                            
                                Keyless Screw Locking Assembly
                        
        
                            Series:
                            
                                SLD2600
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                7.874
                        
        
                            Outside Diameter - Millimeter:
                            
                                200
                        
        
                            Bore - Millimeter:
                            
                                150
                        
        
                            Length - Millimeter:
                            
                                116
                        
        
                            Other Features:
                            
                                16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
                        
        
                            Length - Inch:
                            
                                4.567
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter